Beli cam follower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THK Cam FollowerDeskripsi:It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
- SKF Cam Followers (Laher Nok)Deskripsi:Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
- THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and without SealDeskripsi:The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.atribut:
- Dimension B1 (mm): 66
- Truck Load Capacity (KN): 8.23
- Basic load rating Co (kN): 34.8
- Basic load rating C (kN): 20.7
- Dimension B2 (mm): 40.5
- Dimension B3 (mm): 9
- Dimension C1 (mm): 0.8
- Dimension F (mm): phi 36
- Dimension G: M20x1.5
- Dimension G1 (mm): 21
- Dimension H (mm): 8
- Dimensions d (mm): Φ20
- Dimensions d2 (mm): 4 phi
- Limit Speed (rpm): 7000
- Mass (g): 525
- Material: Carbon steel
- Maximum allowable load (kN): 32.1
- Outer Diameter (φmm): 52
- Type: No Seal
- Width (mm): 24
- THK Cam Follower EccentricDeskripsi:Because there is an eccentricity of 0.25 to 1.0mm between the mounting shaft of the stud and the stud head, slight positioning adjustments can easily be made simply by rotating the stud. This eliminates the need to align the cam follower with the cam groove or perform precision machining on the mounting hole, greatly reducing the time and labor required for machining and assembly.atribut:
- Cage: Yes
- Material: Carbon Steel
- SMITH BEARING Stud Cam FollowerDeskripsi:These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: AISI 52100
- Bearing Type: Needle Roller
- Drive Location: Stud
- Drive Type: Hex Socket
- Face Design: Hex Socket
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -30
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Rolling Element Rows: 1
- Standards: ABMA
- Stud Material: Carbon Steel
- System of Measurement: Inch
- IKO Cam Follower CFFU Seriesatribut:
- Type: Shield Type with Cylindrical Outer Ring
- Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)atribut:
- Bore Size (mm): 25
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- NTN Multiple-Row Cylindrical All Roller Type Cam Followeratribut:
- Precision Grade: JIS B 1514 0 class
- Seal: None
- Finish Material: High Carbon Chromium Steel Bearing
- Type: Hexagon socket type(H symbol)
- Working Temperature Range (°C): -20 to 120
- THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and SealDeskripsi:The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.atribut:
- Type: With Seal
- THK Cam Follower CF 12 Seriesatribut:
- Threaded (G) (mm): M12x1.5
- Stud Diameter (d) (mm): 12
- Outer Ring Width C (mm): 14
- Overall Length B1 (mm): 40
- SMC Floating Joint JA15atribut:
- Option: (X11) High temperature specification -5 to 100°C
Daftar Harga cam follower Terbaru October 2026
| THK Cam Follower | Rp289.900 |
| SKF Cam Followers (Laher Nok) | Rp489.900 |
| NTN Cam Follower | Rp209.900 |
| IKO Cam Follower | Rp78.900 |
| SMC JA Series Floating Joint (Konektor Silinder) | Rp329.900 |
| THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and without Seal | Rp799.900 |
| THK Cam Follower Eccentric | Rp459.900 |
| FBJ Cam Follower Bearings | Rp77.900 |
| SMITH BEARING Stud Cam Follower | Rp629.900 |
| IKO Cam Follower CFFU Series | Rp259.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/fbP104059551-13.jpg)


/49P102077153-17.jpg)





%20(Silinder%20Pneumatik%20%2F%20Silinder%20Kompak)/k1P105732721-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)